Beli Linear Pneumatic Actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ICOMES Micro Linear ActuatorDeskripsi:-Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nutatribut:
- Speed reduction method: Paradoxical
- Orientalmotor Compact Linear Actuator with Guideatribut:
- Motor Type: αSTEP AZ Series
- Frame Size (mm): 42
- Guide: With
- Stroke (mm): 40
- Lead (mm): 2
- FESTO Ball Screw Linear Actuator ELGC-BS Seriesatribut:
- Stroke Reserve (mm): 0
- Type Code: ELGC
- Ambient Temperature (°C): 0 - 50
- Degree of Protection: IP40
- Guide: Recirculating ball bearing guide
- Maximum Acceleration (m/s²): 15
- Mounting Position: Any
- Spindle Type: Ball screw drive
- Symbol: 991211
- HONEYWELL Pneumatic Damper Actuatorsatribut:
- UNSPSC: 31251504
- FESTO Belt Driven Linear Actuator ELGA-TB-KF Seriesatribut:
- Stroke Reserve (mm): 0
- Ambient Temperature (°C): 10 - 60
- Degree of Protection: IP40
- Duty cycle: 1
- Guide: Recirculating ball bearing guide
- Maximum Acceleration (m/s²): 50
- Maximum Speed (m/s): 5
- MeasuRing Principle of linear potentiometer: Incremental
- Motor Type: Servo motor Stepper motor
- Mounting Position: Any
- Repetition Accuracy (mm): ±0.08
- Type Code: ELGA
- SMC Linear Guide Parallel Movement Type Air Gripper MHZJ2-Jatribut:
- Suitable Size: [Actuator] 16
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Typeatribut:
- Drive System: Ball Screw
- Motor Connection Direction: Side-Mounted
- Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0Deskripsi:Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 matribut:
- Degree of Protection: IP65
- Length of Cable (m): 2
- Rated Current (A): '4 at 40°C
- IKO Linear WayDeskripsi:Flange type mounting from bottom
- FESTO Pneumatic Interface VABA Seriesatribut:
- Nominal operating voltage DC (V): 24
- DC Operating Voltage Range (V): 21.6 - 26.4
- Fuse Protection (Short Circuit): Internal electronic fuse per Pneumatic Valve Output
- Maximum Power Supply per Channel (A): 0.2
- Parameterization: Fail-safe modes per Channel Forcing per Channel Idle mode per Channel Module Monitoring
- Orientalmotor Hollow Rotary ActuatorDeskripsi:Accessories: Actuator, Control Circuit, Connector for Regeneration Unit Input/Main Power Input Terminals, Sensor Signal Connector, Input Signal Connector, Output Signal Connector, Connector for 24 VDC Power Supply Input/Regeneration Unit Thermal Input/Electromagnetic Brake Output Terminals, Lever for wiring connectorComponent Name: DGM130R-ARAC (Actuator)ARD-AD (Control Circuit)
- Camozzi Fitting Pneumatic Mod. 2020 BSPT Male Female Elbow (Sambungan Pneumatik)atribut:
- Material: Nickel-plated brass
- Medium: Compressed air or other low pressure fluids
- Temperature (°C): -40 to 120
- Thread: GAS conical ISO 7 ( BSPT ), GAS cylindrical ISO 228 ( BSP )
- Working Pressure (Bar): 80
Daftar Harga Linear Pneumatic Actuator Terbaru October 2026
| ICOMES Micro Linear Actuator | Rp9.399.900 |
| JOHNSON CONTROLS Pneumatic Damper Actuators | Rp4.399.900 |
| Orientalmotor Compact Linear Actuator with Guide | Rp17.999.900 |
| Non Brand Linear Actuator (Aktuator Linier) | Rp819.900 |
| FESTO Ball Screw Linear Actuator ELGC-BS Series | Rp13.999.900 |
| HONEYWELL Pneumatic Damper Actuators | Rp5.799.900 |
| SMC Linear Guide Parallel Movement Type Air Gripper MHZ-A | Rp269.900 |
| FESTO Belt Driven Linear Actuator ELGA-TB-KF Series | Rp37.999.900 |
| SMC Linear Guide Parallel Movement Type Air Gripper MHZJ2-J | Rp169.900 |
| Orientalmotor Linear Actuator (Cylinder) - Straight Motor Type | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/ngP105215844-1.jpg)





%20-%20Straight%20Motor%20Type/1cP108926048-1.jpg)
/99P106981333-1.jpg)
/82P106981290-1.jpg)
%20-%20Reversed%20Motor%20Type/0kP108926020-1.jpg)
/rcP108103984-1.jpg)

/opP104943889-6.jpg)



/3fP108098123-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)